Motion
08834194039

NORTON ABRASIVES
08834194039

Narrow Belt - 80 Grit, Aluminum Oxide Material, Nylon Backing Material, 132 in Belt Length, 3 in Belt Width
MI ITEM #03925153
MFR #08834194039
Price$166.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834194039

Narrow Belt - 80 Grit, Aluminum Oxide Material, Nylon Backing Material, 132 in Belt Length, 3 in Belt Width
MI ITEM #03925153
MFR #08834194039

Mfr description
08834194039 3" X132" CRSE BELTS ABRASOTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.65/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    132 in
  • Belt Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Deburring, Finishing, Parting Line Removal, Polishing, Rust Removal, Stock Removal
  • Backing Material
    Nylon
  • Coat Density
    Open Coat
  • Color
    Brown
  • Grade
    Medium
  • Grit Number
    80
  • Product Types
    Narrow Belt
  • UPC_NO
    08834194039

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)