Overview
Mfr description
08834194059 6"X48" VF BELTS ABRASOTEX SU
Specifications
- Abrasive TypeNon-Woven
- Abrasive MaterialAluminum Oxide
- Grit Number360
- Backing MaterialNylon
- Backing WeightX
- GradeVery Fine
- UPC_NO08834194059
- ColorBlue
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data