Motion
08834194552

NORTON ABRASIVES
08834194552

Mini PowerFlex Coated Flap Disc - Type 27, 2 in Disc Diameter, 60 Grit, 24000 RPM, Package Qty: 10
Mi Item #03925187
MFR #08834194552
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834194552

Mini PowerFlex Coated Flap Disc - Type 27, 2 in Disc Diameter, 60 Grit, 24000 RPM, Package Qty: 10
Mi Item #03925187
MFR #08834194552

Mfr description
08834194552 TY27 TY3 2.0 060 ZRB MINI PO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Arbor Type
    Non-Threaded
  • Flap Disc Type
    Type 27
  • Grit Number
    60
  • Manufacturer Package Quantity
    10
  • Max Rpm
    24000 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    08834194552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)