Motion
08834195006

NORTON ABRASIVES
08834195006

4-1/2 x 5/8-11 In. Medium Density Non-Vacuum Air-Cooled Back-up Pad for Fiber & Non-Woven Discs
Mi Item #03925255
MFR #08834195006
Price$48.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834195006

4-1/2 x 5/8-11 In. Medium Density Non-Vacuum Air-Cooled Back-up Pad for Fiber & Non-Woven Discs
Mi Item #03925255
MFR #08834195006

Mfr description
08834195006 MP-450 4-1/2"X5/8-11 THD SPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.91/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Center Hole Diameter
    5/8 in-11
  • Diameter
    4-1/2 in
  • Dimensions
    4-1/2 x 5/8-11 in
  • Disc Diameter
    4-1/2 in
  • Hole Size
    5/8 in-11
  • Weight
    0.3 lb

Details

  • Application
    Aluminum /Metal Panel Bonding,Beveling,Blending,Deburring,Finishing,Paint Removal,Polishing,Rust Removal,Sanding,Stock Removal,Stripping
  • Country of Origin
    Mexico
  • ECCN
    EAR99
  • Harmonization Code
    6805.30
  • Manufacturer Stock Number
    08834195006
  • Manufacturer Upc Number
    088341950062
  • Max Rpm
    11000 rpm
  • Product Types
    Back-up Pads,Accessories
  • UPC_NO
    08834195006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)