Motion
08834196030

NORTON ABRASIVES
08834196030

1/4 x 1/2 x 1/8 In. Expanding Rubber Drum for Spiral Bands
Mi Item #03925310
MFR #08834196030
Price$7.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834196030

1/4 x 1/2 x 1/8 In. Expanding Rubber Drum for Spiral Bands
Mi Item #03925310
MFR #08834196030

Mfr description
08834196030 1/4X1/2X1/8 SK RUB EXP DRUMS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.29/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Dimensions
    1/4 x 1/2 x 1/8 in
  • Disc Diameter
    1/4 in
  • Drum Diameter
    1/4 in
  • Drum Height
    1/2 in
  • Drum Width
    1/2 in
  • Shank Diameter
    1/8 in
  • Weight
    1 lb

Details

  • Abrasive Type
    Drums
  • Application
    Beveling,Blending,Clean and Detail,Deburring,Edge Breaking,Finishing,Paint Removal,Polishing,Rust Removal,Stock Removal
  • Country of Origin
    Mexico
  • ECCN
    EAR99
  • Harmonization Code
    8466.30.8000
  • Manufacturer Stock Number
    08834196030
  • Manufacturer Upc Number
    088341960306
  • Material Application
    300 Series Stainless,400 Series Stainless,Aluminum,Brass,Bronze,Cast Iron,Ductile Iron,Fiberglass/Composites,Gray Iron,Hard Carbon Steels,Soft Carbon Steels,Super Alloys,Titanium
  • Max Rpm
    30000 rpm
  • Product Types
    Drums
  • UPC_NO
    08834196030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)