Motion
08834196059

NORTON ABRASIVES
08834196059

Spiral Band - Fine Grade, 180 Grit, 1.0000 in Diameter, 1.0000 in Wide
Mi Item #03925315
MFR #08834196059
Price$1.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834196059

Spiral Band - Fine Grade, 180 Grit, 1.0000 in Diameter, 1.0000 in Wide
Mi Item #03925315
MFR #08834196059

Mfr description
08834196059 1X1 180 AORB SPRIAL BANDS
  • Spiral construction avoids shadow marks and provides smooth, chatter-free cutting action
  • Achieves close tolerances when finishing curved, contoured, and hard-to-reach areas
  • Premium aluminum oxide for fast cutting and removing the toughest metal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.95/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Band Diameter
    1.0000 in
  • Band Width
    1.0000 in
  • Height
    1.0000 in, 25.40 mm
  • Width
    1.0000 in, 25.40 mm
  • Width/Diameter
    1.0000 in, 25.40 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Heavy Cotton, Polycotton X wt
  • Compatible Tool
    Inline Grinder, Pencil Grinder
  • Grade
    Fine
  • Grit Number
    180
  • Manufacturer Stock Number
    08834196059
  • Max Rpm
    18000 rpm
  • Number Of Pieces
    100
  • UPC_NO
    08834196059
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)