Motion
08834196068

NORTON ABRASIVES
08834196068

Sanding & Polishing Band - Coarse Grade, 60 Grit, 0.5000 in Diameter, 0.5000 in Wide
Mi Item #03925320
MFR #08834196068
Price$1.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834196068

Sanding & Polishing Band - Coarse Grade, 60 Grit, 0.5000 in Diameter, 0.5000 in Wide
Mi Item #03925320
MFR #08834196068

Mfr description
08834196068 1/2X1/2 60 AORB SPRIAL BANDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.72/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Band Diameter
    0.5000 in
  • Band Width
    0.5000 in
  • Width
    0.5000 in, 12.70 mm
  • Width/Diameter
    0.5000 in, 12.70 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Heavy Cotton, Polycotton X wt
  • Compatible Tool
    Inline Grinder, Pencil Grinder
  • Grade
    Coarse
  • Grit Number
    60
  • Max Rpm
    30000 rpm
  • Number Of Pieces
    100
  • UPC_NO
    08834196068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)