Motion
08834196070

NORTON ABRASIVES
08834196070

Sanding & Polishing Band - Coarse Grade, 60 Grit, 0.7500 in Diameter, 1.0000 in Wide
Mi Item #03925322
MFR #08834196070
Price$0.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834196070

Sanding & Polishing Band - Coarse Grade, 60 Grit, 0.7500 in Diameter, 1.0000 in Wide
Mi Item #03925322
MFR #08834196070

Mfr description
08834196070 3/4X1 60 AORB SPRIAL BANDS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.79/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Band Diameter
    0.7500 in
  • Band Width
    1.0000 in
  • Height
    1.0000 in, 25.40 mm
  • Width
    1.0000 in, 25.40 mm
  • Width/Diameter
    0.7500 in, 19.05 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Heavy Cotton, Polycotton X wt
  • Compatible Tool
    Inline Grinder, Pencil Grinder
  • Grade
    Coarse
  • Grit Number
    60
  • Manufacturer Stock Number
    08834196070
  • Max Rpm
    17000 rpm
  • Number Of Pieces
    100
  • UPC_NO
    08834196070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)