1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
08834196078
Spiral Band - 50 Grit, 1 in Diameter, 1-1/2 in Wide
Mi Item #
03925328
MFR #
08834196078
Price
$2.43
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Bands
NORTON ABRASIVES 08834196078
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
08834196078
Spiral Band - 50 Grit, 1 in Diameter, 1-1/2 in Wide
Mi Item #
03925328
MFR #
08834196078
Mfr description
08834196078 1X1-1/2 50 AORB SPRIAL BANDS
Spiral construction avoids shadow marks and provides smooth, chatter-free cutting action
Achieves close tolerances when finishing curved, contoured, and hard-to-reach areas
Premium aluminum oxide for fast cutting and removing the toughest metal
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2
.43
/each
Add to Cart
Specifications
Dimensions
Band Diameter
1 in
Band Width
1-1/2 in
Details
Abrasive Material
Aluminum Oxide
Grit Number
50
Max Rpm
10000 rpm
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items