Motion
08834196164

NORTON ABRASIVES
08834196164

Sanding & Polishing Band - Coarse Grade, 36 Grit, 1.5000 in Diameter, 1.5000 in Wide
MI ITEM #03925344
MFR #08834196164
Price$2.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834196164

Sanding & Polishing Band - Coarse Grade, 36 Grit, 1.5000 in Diameter, 1.5000 in Wide
MI ITEM #03925344
MFR #08834196164

Mfr description
08834196164 1-1/2X1-1/2 36 AORB SPRIAL B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.53/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Band Diameter
    1.5000 in
  • Band Width
    1.5000 in
  • Width
    1.5000 in, 38.10 mm
  • Width/Diameter
    1.5000 in, 38.10 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Heavy Cotton, Polycotton X wt
  • Compatible Tool
    Inline Grinder, Pencil Grinder
  • Grade
    Coarse
  • Grit Number
    36
  • Max Rpm
    10000 rpm
  • Number Of Pieces
    100
  • UPC_NO
    08834196164

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)