Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834196174

Sanding & Polishing Band - 40 Grit, 1/2 in Diameter, 1 in Wide
MI ITEM #03925352
MFR #08834196174

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
08834196174 1/2X1 40 AORB SPRIAL BANDS

Specifications

  • Band Diameter
    1/2 in
  • Band Width
    1 in
  • Grit Number
    40
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    15000 rpm
  • UPC_NO
    08834196174

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text