Motion
08834196183

NORTON ABRASIVES
08834196183

Spiral Band - 50 Grit, 3/4 in Diameter, 3/4 in Wide
MI ITEM #03925360
MFR #08834196183
List Price$1.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834196183

Spiral Band - 50 Grit, 3/4 in Diameter, 3/4 in Wide
MI ITEM #03925360
MFR #08834196183

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.75/each for your price

Overview

Mfr description
08834196183 3/4X3/4 50 AORB SPRIAL BANDS
  • Spiral construction avoids shadow marks and provides smooth, chatter-free cutting action
  • Achieves close tolerances when finishing curved, contoured, and hard-to-reach areas
  • Premium aluminum oxide for fast cutting and removing the toughest metal
  • Bands are easily removed and replaced
  • 40-60 grit is recommended for removing heavy burrs, removing flash and parting lines and removing rust, scale and pit marks

Specifications

  • Band Diameter
    3/4 in
  • Band Width
    3/4 in
  • Grit Number
    50
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    24000 rpm
  • UPC_NO
    08834196183

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought