Motion
08834196220

NORTON ABRASIVES
08834196220

Spiral Band - P24 Grit, 1-1/2 in Diameter, 1-1/2 in Wide
MI ITEM #03925384
MFR #08834196220
List Price$2.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834196220

Spiral Band - P24 Grit, 1-1/2 in Diameter, 1-1/2 in Wide
MI ITEM #03925384
MFR #08834196220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.85/each for your price

Overview

Mfr description
08834196220 1-1/2X1-1/2 24 AORB SPRIAL B
  • Spiral construction avoids shadow marks and provides smooth, chatter-free cutting action
  • Achieves close tolerances when finishing curved, contoured, and hard-to-reach areas
  • Premium aluminum oxide for fast cutting and removing the toughest metal
  • Bands are easily removed and replaced
  • 24-36 grit is recommended for heavy stock removal and blending out heavy machine marks

Specifications

  • Band Diameter
    1-1/2 in
  • Band Width
    1-1/2 in
  • Grit Number
    P24
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    10000 rpm
  • UPC_NO
    08834196220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought