Overview
Mfr description
MDHR2-15R-M9NL GRIPPER, MHR
- Double acting, rotary actuated
- Bore sizes: 10, 15, 20, 30 mm
- High repeatability: ±0.01 mm
- Auto switch capable
Specifications
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data