Motion
08834196234

NORTON ABRASIVES
08834196234

Sanding & Polishing Band - 40 Grit, 1/2 in Diameter, 1/2 in Wide
MI ITEM #03925396
MFR #08834196234
Your Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834196234

Sanding & Polishing Band - 40 Grit, 1/2 in Diameter, 1/2 in Wide
MI ITEM #03925396
MFR #08834196234

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.43/each(List $1.65)

Overview

Mfr description
08834196234 1/2X1/2 40 AORB SPRIAL BANDS

Specifications

  • Band Diameter
    1/2 in
  • Band Width
    1/2 in
  • Grit Number
    40
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834196234

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought