Motion
08834196255

NORTON ABRASIVES
08834196255

Spiral Band - Coarse Grade, 80 Grit, 0.7500 in Diameter, 0.5000 in Wide
Mi Item #03925405
MFR #08834196255
Price$1.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834196255

Spiral Band - Coarse Grade, 80 Grit, 0.7500 in Diameter, 0.5000 in Wide
Mi Item #03925405
MFR #08834196255

Mfr description
08834196255 3/4X1/2 80 AORB SPRIAL BANDS
  • Spiral construction avoids shadow marks and provides smooth, chatter-free cutting action
  • Achieves close tolerances when finishing curved, contoured, and hard-to-reach areas
  • Premium aluminum oxide for fast cutting and removing the toughest metal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.74/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Band Diameter
    0.7500 in
  • Band Width
    0.5000 in
  • Height
    0.5000 in, 12.70 mm
  • Width
    0.5000 in, 12.70 mm
  • Width/Diameter
    0.7500 in, 19.05 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Heavy Cotton, Polycotton X wt
  • Compatible Tool
    Inline Grinder, Pencil Grinder
  • Grade
    Coarse
  • Grit Number
    80
  • Manufacturer Stock Number
    08834196255
  • Max Rpm
    27000 rpm
  • Number Of Pieces
    100
  • UPC_NO
    08834196255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)