Motion
08834196256

NORTON ABRASIVES
08834196256

Spiral Band - 24 Grit, 3 in Diameter, 3 in Wide
MI ITEM #03925406
MFR #08834196256
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834196256

Spiral Band - 24 Grit, 3 in Diameter, 3 in Wide
MI ITEM #03925406
MFR #08834196256

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08834196256 3X3 24 AORB SPRIAL BANDS
  • Spiral construction avoids shadow marks and provides smooth, chatter-free cutting action
  • Achieves close tolerances when finishing curved, contoured, and hard-to-reach areas
  • Premium aluminum oxide for fast cutting and removing the toughest metal
  • Bands are easily removed and replaced
  • 24-36 grit is recommended for heavy stock removal and blending out heavy machine marks

Specifications

  • Band Diameter
    3 in
  • Band Width
    3 in
  • Grit Number
    24
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    3000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought