Motion
08834196259

NORTON ABRASIVES
08834196259

Sanding Band - Coarse Grade, 80 Grit, 2.0000 in Diameter, 1.5000 in Wide
MI ITEM #03925408
MFR #08834196259
Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834196259

Sanding Band - Coarse Grade, 80 Grit, 2.0000 in Diameter, 1.5000 in Wide
MI ITEM #03925408
MFR #08834196259

Mfr description
08834196259 2X1-1/2 80 AORB SPRIAL BANDS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.65/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Band Diameter
    2.0000 in
  • Band Width
    1.5000 in
  • Height
    1.5000 in, 38.10 mm
  • Width
    1.5000 in, 38.10 mm
  • Width/Diameter
    2.0000 in, 50.80 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Heavy Cotton, Polycotton X wt
  • Compatible Tool
    Inline Grinder, Pencil Grinder
  • Grade
    Coarse
  • Grit Number
    80
  • Manufacturer Stock Number
    08834196259
  • Number Of Pieces
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)