Motion
08834196265

NORTON ABRASIVES
08834196265

Spiral Band - 80 Grit, 3 in Diameter, 2 in Wide
MI ITEM #03925414
MFR #08834196265
List Price$3.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834196265

Spiral Band - 80 Grit, 3 in Diameter, 2 in Wide
MI ITEM #03925414
MFR #08834196265

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.98/each for your price

Overview

Mfr description
08834196265 3X2 80 AORB SPRIAL BANDS
  • Spiral construction avoids shadow marks and provides smooth, chatter-free cutting action
  • Achieves close tolerances when finishing curved, contoured, and hard-to-reach areas
  • Premium aluminum oxide for fast cutting and removing the toughest metal
  • Bands are easily removed and replaced
  • 80-120 grit is recommended for blending metal surfaces and applying a light scratch pattern

Specifications

  • Band Diameter
    3 in
  • Band Width
    2 in
  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    3000 rpm
  • UPC_NO
    08834196265

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought