Motion
08834196324

NORTON ABRASIVES
08834196324

Spiral Band - 120 Grit, 1/2 in Diameter, 1-1/2 in Wide
Mi Item #03925421
MFR #08834196324
Price$2.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834196324

Spiral Band - 120 Grit, 1/2 in Diameter, 1-1/2 in Wide
Mi Item #03925421
MFR #08834196324

Mfr description
08834196324 1/2X1-1/2 120 AORB SPRIAL BA
  • Spiral construction avoids shadow marks and provides smooth, chatter-free cutting action
  • Achieves close tolerances when finishing curved, contoured, and hard-to-reach areas
  • Premium aluminum oxide for fast cutting and removing the toughest metal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.00/each

Specifications

Dimensions

  • Band Diameter
    1/2 in
  • Band Width
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Max Rpm
    12000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)