Motion
08834196342

NORTON ABRASIVES
08834196342

Sanding & Polishing Band - 60 Grit, 1/4 in Diameter, 1/2 in Wide
Mi Item #03925423
MFR #08834196342
Price$1.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834196342

Sanding & Polishing Band - 60 Grit, 1/4 in Diameter, 1/2 in Wide
Mi Item #03925423
MFR #08834196342

Mfr description
08834196342 1/4X1/2 60 AORB SPRIAL BANDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.69/each

Specifications

Dimensions

  • Band Diameter
    1/4 in
  • Band Width
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834196342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)