Motion
08834196343

NORTON ABRASIVES
08834196343

Spiral Band - Medium Grade, 120 Grit, 1.5000 in Diameter, 3.0000 in Wide
MI ITEM #03925424
MFR #08834196343
Price$4.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834196343

Spiral Band - Medium Grade, 120 Grit, 1.5000 in Diameter, 3.0000 in Wide
MI ITEM #03925424
MFR #08834196343

Mfr description
08834196343 1-1/2X3 120 AORB SPRIAL BAND
  • Spiral construction avoids shadow marks and provides smooth, chatter-free cutting action
  • Achieves close tolerances when finishing curved, contoured, and hard-to-reach areas
  • Premium aluminum oxide for fast cutting and removing the toughest metal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.87/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Band Diameter
    1.5000 in
  • Band Width
    3.0000 in
  • Height
    3.0000 in, 76.20 mm
  • Width
    3.0000 in, 76.20 mm
  • Width/Diameter
    1.5000 in, 38.10 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Heavy Cotton, Polycotton X wt
  • Compatible Tool
    Inline Grinder, Pencil Grinder
  • Grade
    Medium
  • Grit Number
    120
  • Manufacturer Stock Number
    08834196343
  • Max Rpm
    5000 rpm
  • Number Of Pieces
    100
  • UPC_NO
    08834196343

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)