Motion
08834196487

NORTON ABRASIVES
08834196487

Spiral Band - P320 Grit, 1/2 in Diameter, 1 in Wide
Mi Item #03925435
MFR #08834196487
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834196487

Spiral Band - P320 Grit, 1/2 in Diameter, 1 in Wide
Mi Item #03925435
MFR #08834196487

Mfr description
08834196487 1/2X1 320 AORB SPRIAL BANDS
  • Spiral construction avoids shadow marks and provides smooth, chatter-free cutting action
  • Achieves close tolerances when finishing curved, contoured, and hard-to-reach areas
  • Premium aluminum oxide for fast cutting and removing the toughest metal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Band Diameter
    1/2 in
  • Band Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P320
  • Max Rpm
    15000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)