Motion
08834196490

NORTON ABRASIVES
08834196490

Spiral Band - 180 Grit, 1/4 in Diameter, 1/2 in Wide
MI ITEM #03925436
MFR #08834196490
List Price$1.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834196490

Spiral Band - 180 Grit, 1/4 in Diameter, 1/2 in Wide
MI ITEM #03925436
MFR #08834196490

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.63/each for your price

Overview

Mfr description
08834196490 1/4X1/2 180 AORB SPRIAL BAND
  • Spiral construction avoids shadow marks and provides smooth, chatter-free cutting action
  • Achieves close tolerances when finishing curved, contoured, and hard-to-reach areas
  • Premium aluminum oxide for fast cutting and removing the toughest metal
  • Bands are easily removed and replaced
  • 150-320 grit is recommended for fine blending, cleaning, finishing and polishing

Specifications

  • Band Diameter
    1/4 in
  • Band Width
    1/2 in
  • Grit Number
    180
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    30000 rpm
  • UPC_NO
    08834196490

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought