Motion
08834196525

NORTON ABRASIVES
08834196525

Sanding or Polishing Band - Coarse Grade, 36 Grit, 1.0000 in Diameter, 1.5000 in Wide
Mi Item #03925460
MFR #08834196525
Price$0.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834196525

Sanding or Polishing Band - Coarse Grade, 36 Grit, 1.0000 in Diameter, 1.5000 in Wide
Mi Item #03925460
MFR #08834196525

Mfr description
08834196525 1X1-1/2 36 AORB SPRIAL BANDS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.83/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Band Diameter
    1.0000 in
  • Band Width
    1.5000 in
  • Width
    38.10 mm, 1.5000 in
  • Width/Diameter
    1.0000 in, 25.40 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Heavy Cotton, Polycotton X wt
  • Compatible Tool
    Inline Grinder, Pencil Grinder
  • Grade
    Coarse
  • Grit Number
    36
  • Number Of Pieces
    100
  • UPC_NO
    08834196525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)