Motion
08834196586

NORTON ABRASIVES
08834196586

Sanding Band - Medium Grade, 120 Grit, 2.0000 in Diameter, 1.5000 in Wide
MI ITEM #03925488
MFR #08834196586
Price$2.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834196586

Sanding Band - Medium Grade, 120 Grit, 2.0000 in Diameter, 1.5000 in Wide
MI ITEM #03925488
MFR #08834196586

Mfr description
08834196586 2X1-1/2 120 AORB SPRIAL BAND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.60/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Band Diameter
    2.0000 in
  • Band Width
    1.5000 in
  • Height
    1.5000 in, 38.10 mm
  • Width
    1.5000 in, 38.10 mm
  • Width/Diameter
    2.0000 in, 50.80 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Heavy Cotton, Polycotton X wt
  • Compatible Tool
    Inline Grinder, Pencil Grinder
  • Grade
    Medium
  • Grit Number
    120
  • Manufacturer Stock Number
    08834196586
  • Number Of Pieces
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)