Motion
08834196608

NORTON ABRASIVES
08834196608

Sanding & Polishing Band - 50 Grit, 3/4 in Diameter, 1/2 in Wide
MI ITEM #03925498
MFR #08834196608
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834196608

Sanding & Polishing Band - 50 Grit, 3/4 in Diameter, 1/2 in Wide
MI ITEM #03925498
MFR #08834196608

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08834196608 3/4X1/2 50 AORB SPRIAL BANDS

Specifications

  • Band Diameter
    3/4 in
  • Band Width
    1/2 in
  • Grit Number
    50
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    27000 rpm
  • UPC_NO
    08834196608

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought