Overview
Mfr description
08834196624 3/4X1 320 AORB SPRIAL BANDS
- Spiral construction avoids shadow marks and provides smooth, chatter-free cutting action
- Achieves close tolerances when finishing curved, contoured, and hard-to-reach areas
- Premium aluminum oxide for fast cutting and removing the toughest metal
- Bands are easily removed and replaced
- 150-320 grit is recommended for fine blending, cleaning, finishing and polishing
Specifications
- Band Diameter3/4 in
- Band Width1 in
- Grit NumberP320
- Abrasive MaterialAluminum Oxide
- Max Rpm17000 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data