1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
08834196677
Sanding & Polishing Band - 120 Grit, 1 in Diameter, 1-1/2 in Wide
MI ITEM #
03925519
MFR #
08834196677
List Price
$2.23
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Bands
NORTON ABRASIVES 08834196677
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
08834196677
Sanding & Polishing Band - 120 Grit, 1 in Diameter, 1-1/2 in Wide
MI ITEM #
03925519
MFR #
08834196677
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2.23
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
08834196677 1X1-1/2 120 AORB SPRIAL BAND
Specifications
Band Diameter
1 in
Band Width
1-1/2 in
Grit Number
120
Abrasive Material
Aluminum Oxide
Max Rpm
10000 rpm
UPC_NO
08834196677
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data