Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834196709

Spiral Band - 24 Grit, 1 in Diameter, 2 in Wide
MI ITEM #03925528
MFR #08834196709

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
08834196709 1X2 24 AORB SPRIAL BANDS
  • Spiral construction avoids shadow marks and provides smooth, chatter-free cutting action
  • Achieves close tolerances when finishing curved, contoured, and hard-to-reach areas
  • Premium aluminum oxide for fast cutting and removing the toughest metal
  • Bands are easily removed and replaced
  • 24-36 grit is recommended for heavy stock removal and blending out heavy machine marks

Specifications

  • Band Diameter
    1 in
  • Band Width
    2 in
  • Grit Number
    24
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    8000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text