1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
08834196712
Sanding & Polishing Band - 24 Grit, 1/2 in Diameter, 1 in Wide
MI ITEM #
03925529
MFR #
08834196712
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Bands
NORTON ABRASIVES 08834196712
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
08834196712
Sanding & Polishing Band - 24 Grit, 1/2 in Diameter, 1 in Wide
MI ITEM #
03925529
MFR #
08834196712
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
08834196712 1/2X1 24 AORB SPRIAL BANDS
Specifications
Band Diameter
1/2 in
Band Width
1 in
Grit Number
24
Abrasive Material
Aluminum Oxide
Max Rpm
15000 rpm
UPC_NO
08834196712
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data