Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834196713

Spiral Band - 180 Grit, 1/2 in Diameter, 1 in Wide
MI ITEM #03925530
MFR #08834196713

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
08834196713 1/2X1 180 AORB SPRIAL BANDS
  • Spiral construction avoids shadow marks and provides smooth, chatter-free cutting action
  • Achieves close tolerances when finishing curved, contoured, and hard-to-reach areas
  • Premium aluminum oxide for fast cutting and removing the toughest metal
  • Bands are easily removed and replaced
  • 150-320 grit is recommended for fine blending, cleaning, finishing and polishing

Specifications

  • Band Diameter
    1/2 in
  • Band Width
    1 in
  • Grit Number
    180
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    15000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text