Motion
08834196907

NORTON ABRASIVES
08834196907

1/2 x 1-1/2 x 1/4 In. Expanding Rubber Drum for Spiral Bands
MI ITEM #03925577
MFR #08834196907
Your Price$12.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834196907

1/2 x 1-1/2 x 1/4 In. Expanding Rubber Drum for Spiral Bands
MI ITEM #03925577
MFR #08834196907

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.25/each(List $14.09)

Overview

Mfr description
08834196907 1/2X1-1/2X1/4 SK RUB EXP DRU

Specifications

  • Drum Diameter
    1/2 in
  • Drum Height
    1-1/2 in
  • Max Rpm
    12000 rpm
  • Manufacturer Stock Number
    08834196907
  • Manufacturer Upc Number
    088341969071
  • UPC_NO
    08834196907
  • Drum Width
    1-1/2 in
  • Application
    Beveling,Blending,Clean and Detail,Deburring,Edge Breaking,Finishing,Paint Removal,Polishing,Rust Removal,Stock Removal
  • Abrasive Type
    Drums
  • Country of Origin
    Mexico
  • Diameter
    1/2 in
  • Dimensions
    1/2 x 1-1/2 x 1/4 in
  • Disc Diameter
    1/2 in
  • ECCN
    EAR99
  • Harmonization Code
    8466.30.8000
  • Material Application
    300 Series Stainless,400 Series Stainless,Aluminum,Brass,Bronze,Cast Iron,Ductile Iron,Fiberglass/Composites,Gray Iron,Hard Carbon Steels,Soft Carbon Steels,Super Alloys,Titanium
  • Product Types
    Drums
  • Shank Diameter
    1/4 in
  • Weight
    0.05 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text