Motion
1001592
All Purpose Cleaner - 2
Mi Item #03925596
MFR #1001592
Price$8.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
All Purpose Cleaner - 2
Mi Item #03925596
MFR #1001592

Mfr description
1001592 MST AP CLEANER AERO DZ
  • Heavy duty formula; Fortified with Ammonia; Water based with Advanced foaming action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$8.10/each

Specifications

Dimensions

  • Container Size
    19 oz
  • Height
    9.75 in.
  • Length
    2.63 in.
  • Net Weight
    19 oz
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Package Size
    12 x 19 oz
  • Storage Dimension Height
    10 in
  • Storage Dimension Length
    11.2 in
  • Storage Dimension Width
    8.5 in
  • Weight
    1.529 lbs
  • Width
    2.63 in.

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Dirt, fingerprints, smudges, etc.
  • Application Instructions
    Spray and wipe
  • Certification
    none
  • Chemical Type
    Water-based
  • Cleaner Type
    Aerosol All purpose cleaner
  • Color
    White
  • Composition
    alcohol, surfactants
  • Concentration
    RTU
  • Container Type
    Aerosol
  • ECCN
    EAR99
  • Flammability
    Slightly flammable
  • Flash Point
    N/A
  • Food Grade
    N/A
  • Form
    Foamy Spray
  • Harmonization Code
    3402.20.1100
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    723783200145
  • Package Quantity
    12 Per Case
  • Product Line
    Misty
  • Product Types
    Cleaners
  • Prop 65 Statement
    *
  • Scent
    Mint
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Doors, door frames, walls, ceramic plastic tile, sinks, tubs, showers, counter tops, table tops, vinyl, leather plastic
  • UPC_NO
    10723783200142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)