Motion
08834196931

NORTON ABRASIVES
08834196931

3 x 3 x 3/8 In. Expanding Rubber Drum for Spiral Bands
MI ITEM #03925601
MFR #08834196931
List Price$109.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834196931

3 x 3 x 3/8 In. Expanding Rubber Drum for Spiral Bands
MI ITEM #03925601
MFR #08834196931

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.38/each for your price

Overview

Mfr description
08834196931 3X3X3/8 SK RUB EXP DRUMS

Specifications

  • Country of Origin
    Mexico
  • Band Diameter
    3 in
  • Band Width
    3 in
  • Abrasive Type
    Drums
  • Max Rpm
    3000 rpm
  • Manufacturer Stock Number
    08834196931
  • Manufacturer Upc Number
    088341969316
  • UPC_NO
    08834196931
  • Weight
    1 lb
  • Harmonization Code
    8466.30.8000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought