1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
08834196978
Sanding & Polishing Band - 60 Grit, 2 in Diameter, 1-1/2 in Wide
MI ITEM #
03925604
MFR #
08834196978
List Price
$2.65
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Bands
NORTON ABRASIVES 08834196978
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
08834196978
Sanding & Polishing Band - 60 Grit, 2 in Diameter, 1-1/2 in Wide
MI ITEM #
03925604
MFR #
08834196978
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2.65
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
08834196978 2X1-1/2 60 AORB SPRIAL BANDS
Specifications
Band Diameter
2 in
Band Width
1-1/2 in
Grit Number
60
Abrasive Material
Aluminum Oxide
Max Rpm
8000 rpm
UPC_NO
08834196978
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought