Motion
66261054193

NORTON ABRASIVES
66261054193

Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 3 in, Maximum RPM: 15000 RPM
MI ITEM #03925776
MFR #66261054193
List Price$18.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261054193

Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 3 in, Maximum RPM: 15000 RPM
MI ITEM #03925776
MFR #66261054193

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.03/each for your price

Overview

Mfr description
66261054193 TY3 3X1/4 2A MED UNITIZED WH

Specifications

  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Grade
    Medium
  • Max Rpm
    15000 rpm
  • UPC_NO
    66261054193
  • Long Description
    The 66261054193 is a unitized non-woven deburring wheel featuring a 3 in wheel diameter, 1/4 in wheel thickness, and Medium grade, suitable for blending and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought