Motion
66261054195

NORTON ABRASIVES
66261054195

3 In. Deburr/Blend Non-Woven Quick-Change Unified Whl TR (Type III) Silicon Carbide Fine Grit
MI ITEM #03925778
MFR #66261054195
List Price$21.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261054195

3 In. Deburr/Blend Non-Woven Quick-Change Unified Whl TR (Type III) Silicon Carbide Fine Grit
MI ITEM #03925778
MFR #66261054195

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.06/each for your price

Overview

Mfr description
66261054195 TY3 3X1/4 6S FIN UNITIZED WH
  • Silicon carbide grain for faster blending and finer brighter scratch pattern
  • Resin bond formula produces smear-free results
  • Hold shape well for less wheel dressing
  • Fine grit for final surface blending on a variety of metals and surface shapes

Specifications

  • Abrasive Material
    Silicon Carbide
  • Max Rpm
    15000 rpm
  • Manufacturer Stock Number
    66261054195
  • Manufacturer Upc Number
    662610541955
  • UPC_NO
    66261054195
  • Package Quantity
    1
  • Overall Diameter
    3 in
  • Color
    Gray
  • Long Description
    The 66261054195 Non-Woven & Deburring Wheel with silicon carbide abrasive is designed for deburring, blending, and surface finishing applications on metal components.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought