Motion
66261054196

NORTON ABRASIVES
66261054196

3 In. Deburr/Blend Non-Woven Quick-Change Unified Whl TR (Type III) Aluminum Oxide Medium Grit
Mi Item #03925779
MFR #66261054196
Price$22.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261054196

3 In. Deburr/Blend Non-Woven Quick-Change Unified Whl TR (Type III) Aluminum Oxide Medium Grit
Mi Item #03925779
MFR #66261054196

Mfr description
66261054196 TY3 3X1/4 6A MED UNITIZED WH
  • Durable, long-lasting, general-purpose aluminum oxide
  • Resin bond formula produces smear-free results
  • Hold shape well for less wheel dressing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.15/each

Specifications

Dimensions

  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Long Description
    The 66261054196 Non-Woven & Deburring Wheel with aluminum oxide abrasive is suitable for general-purpose deburring, blending, and finishing operations.
  • Manufacturer Stock Number
    66261054196
  • Manufacturer Upc Number
    662610541962
  • Max Rpm
    15000 rpm
  • Package Quantity
    1
  • UPC_NO
    66261054196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)