Motion
66623355578

NORTON ABRASIVES
66623355578

Finishing Disc - 7 in Disc Dia, Ceramic, 24 Grit
MI ITEM #03925796
MFR #66623355578
Your Price$5.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623355578

Finishing Disc - 7 in Disc Dia, Ceramic, 24 Grit
MI ITEM #03925796
MFR #66623355578

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.68/each(List $6.54)

Overview

Mfr description
66623355578 7X7/8 24CRF RESIN FIBER DISC

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Ceramic
  • Grit Number
    24
  • Grade
    Extra Coarse
  • Max Rpm
    8600 rpm
  • UPC_NO
    66623355578
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Color
    Brown
  • Mounting Type
    Center Mount
  • Series
    Merit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought