Motion
66623357282

NORTON ABRASIVES
66623357282

Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 120 Grit
Mi Item #03925814
MFR #66623357282
Price$1.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623357282

Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 120 Grit
Mi Item #03925814
MFR #66623357282

Mfr description
66623357282 5 X 7/8 120 GRIT A/O
  • Tough, versatile aluminum oxide abrasive provides fast initial cut, making it ideal for general purpose applications
  • Good starting specification when initial price is the primary consideration
  • Heavier fiber backing for strength and tear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.21/each

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Clean and Detail, Rust Removal
  • Color
    Brown
  • Grade
    Medium Grit
  • Grit Number
    120
  • Max Rpm
    10000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    25
  • Series
    Metal F240
  • UPC_NO
    66623357282
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)