Motion
66623357288

NORTON ABRASIVES
66623357288

Metal Sanding Disc - 7 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, 100 Grit, Brown Color
MI ITEM #03925820
MFR #66623357288
Your Price$1.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623357288

Metal Sanding Disc - 7 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, 100 Grit, Brown Color
MI ITEM #03925820
MFR #66623357288

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.80/each(List $2.07)

Overview

Mfr description
66623357288 7 X 7/8 100 GRIT A/O
  • Versatile, multi-purpose aluminum oxide abrasive provides consistent performance on numerous materials and small jobs
  • Heavier fiber backing for additional strength and tear resistance
  • Full resin bond for strength and durability
  • Good medium grit choice when for right angle grinder cleaning, detailing and rust removal when performance is not measured and low initial price is a key purchasing criterion
  • Fine/100 grit for cleaning and finishing

Specifications

  • Disc Diameter
  • Arbor Size
    7/8 in
  • Grit Number
    100
  • Grade
    Medium
  • Max Rpm
    8600 rpm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • UPC_NO
    66623357288
  • Mounting Type
    Center Mount
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text