Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957348200

Merit - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, B-wt. Anti Loading Paper Backing Material, P100 Grit, Beige Color
MI ITEM #03926025
MFR #69957348200

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
69957348200 5"X0" P100 PB273 INDIVIDUAL
  • P-graded, sharp light-brown, aluminum oxide abrasive delivers fast cut rate, extended life, and consistent finish
  • Flexible, but strong, B-weight backing ensures durability and edge-tear resistance
  • Water-based non-pigmented stearate No-Fil treatment and open coat reduce loading with no color transfer to work
  • Good choice for medium grit sanding and finishing aluminum, fiberglass, composites, hard woods and soft woods
  • pressure sensitive adhesive allows quick removal of the backing liner and easy storage

Specifications

  • Manufacturer Package Quantity
    100
  • Disc Diameter
  • Grit Number
    P100
  • Max Rpm
    15000 rpm
  • Abrasive Type
    Coated Paper Discs,Discs
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    B-wt. Anti Loading Paper
  • Backing Weight
    B-wt. Anti Loading Paper
  • Color
    Beige
  • Overall Diameter
    5 in
  • Manufacturer Stock Number
    69957348200
  • Manufacturer Upc Number
    699573482001
  • Application
    Blending,Paint Removal,Sanding
  • Country of Origin
    United States of America
  • ECCN
    EAR99
  • Attachment Type
    Pressure Sensitive Adhesive
  • Back Mounting Type
    Pressure Sensitive Adhesive
  • Diameter
    5 in
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Coat Type
    Coated
  • Pad Diameter
    5 in
  • Mineral Type
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Color Finish
    Beige
  • Color When Dry
    Beige
  • Connection Type
    Pressure Sensitive Adhesive
  • Disc Type
    Paper PSA Disc
  • Mounting Type
    Pressure Sensitive Adhesive
  • Grit FEPA
    P100 Grit
  • Harmonization Code
    6805.20.0000
  • Material Application
    300 Series Stainless,Aluminum,Brass,Bronze,Fiberglass/Composites,Hard Carbon Steels,Hard Woods,Soft Carbon Steels,Soft Woods,Super Alloys,Titanium
  • Package Quantity
    1
  • Maximum Speed
    15000 rpm
  • Outside Diameter
    5 in
  • Size
    5 in
  • Stone Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text