Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623351363

None Cloth Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, P220 Grit, Red Color
MI ITEM #03926125
MFR #66623351363

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
66623351363 5" P220 KJ370 TABBED DISCS
  • P-graded heat-treated, aluminum oxide abrasive for excellent cut rate; long life
  • Resin bond system for increased strength and durability, produces fine finishes on soft metals and wood
  • Flexible J-wt. backing provides flexibility needed for contouring while maintaining grain adhesion
  • Pressure sensitive adhesive makes for easy application and removal
  • 180-320 grit recommended for finishing

Specifications

  • Disc Diameter
  • Grit Number
    P220
  • Grade
    Very Fine Grit
  • Max Rpm
    12000 rpm
  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Mounting Type
    Pressure Sensitive Adhesive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought