Motion
05539570020

NORTON ABRASIVES
05539570020

Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 180 Grit, Red Color
Mi Item #03926173
MFR #05539570020
Price$1.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
05539570020

Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 180 Grit, Red Color
Mi Item #03926173
MFR #05539570020

Mfr description
05539570020 3"X0" P180 B0912DO IND DISCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.11/each

Specifications

Dimensions

  • Backing Weight
    B-Weight
  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Body Filling, Contaminant-Free Refinishing, Finishing, Paint Preparation, Paint Removal, Polishing, Professional Cleaning, Rust Removal, Sanding, Stock Removal, Stripping
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Color
    Red
  • Disc Attachment Type
    Loop
  • Grade
    Fine
  • Grit Number
    180
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    05539570020
  • Material Application
    300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Fiberglass, Gray Iron, High Carbon Steels, Low Carbon Steels, Paints, Plastics, Primers, Sealer, Super Alloys, Wash Coats, Wood
  • Mounting Type
    Hook & Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)