Motion
05539570021

NORTON ABRASIVES
05539570021

Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 320 Grit, Red Color
Mi Item #03926174
MFR #05539570021
Price$1.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
05539570021

Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 320 Grit, Red Color
Mi Item #03926174
MFR #05539570021

Mfr description
05539570021 3"X0" P320 B0912DO IND DISCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.11/each

Specifications

Dimensions

  • Backing Weight
    B-Weight
  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Fiberglass, Plastics, Primers, Sealer and wash coats in wood furniture, Sanding all paints
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Color
    Red
  • Disc Attachment Type
    Loop
  • Grade
    Fine
  • Grit Number
    320
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    05539570021
  • Material Application
    Paints, fiberglass, plastics, primers, wood furniture
  • Mounting Type
    Hook & Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)