Motion
05539520288

NORTON ABRASIVES
05539520288

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Anti-Loading Paper B wt Backing Material, p100 Grit
MI ITEM #03926197
MFR #05539520288
Price$1.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
05539520288

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Anti-Loading Paper B wt Backing Material, p100 Grit
MI ITEM #03926197
MFR #05539520288

Mfr description
05539520288 6"X0" P100 B0912DO IND DISCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.74/each

Specifications

Dimensions

  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Anti-Loading Paper B wt
  • Grade
    Medium
  • Grit Number
    p100
  • Manufacturer Stock Number
    05539520288

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)