Motion
05539520274

NORTON ABRASIVES
05539520274

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 800 Grit, Red Color
Mi Item #03926208
MFR #05539520274
Price$1.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
05539520274

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 800 Grit, Red Color
Mi Item #03926208
MFR #05539520274

Mfr description
05539520274 6"X0" P800 B0712DO IND DISCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.77/each

Specifications

Dimensions

  • Backing Weight
    B-Weight
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Contaminant-Free Refinishing, Finishing, Paint Preparation, Paint Removal, Polishing, Professional Cleaning, Rust Removal, Sanding, Stock Removal, Stripping
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Color
    Red
  • Disc Attachment Type
    Loop
  • Grade
    Fine
  • Grit Number
    800
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    05539520274
  • Material Application
    Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Fiberglass, Gray Iron, High Carbon Steels, Low Carbon Steels, Paints, Plastics, Primers, Sealer, Stainless Steel, Super Alloys, Wash coats, Wood
  • Mounting Type
    Hook & Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)