Motion
66623362946

NORTON ABRASIVES
66623362946

Merit - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, B-wt. Anti Loading Paper Backing Material, P220 Grit, Beige Color
MI ITEM #03926217
MFR #66623362946
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623362946

Merit - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, B-wt. Anti Loading Paper Backing Material, P220 Grit, Beige Color
MI ITEM #03926217
MFR #66623362946

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66623362946 5"X0" P220 PB273 IND DISCS
  • P-graded, sharp light-brown, aluminum oxide abrasive delivers fast cut rate, extended life, and consistent finish
  • Flexible, but strong, B-weight backing ensures durability and edge-tear resistance
  • Water-based non-pigmented stearate No-Fil treatment and open coat reduce loading with no color transfer to work
  • Good choice for fine grit sanding and finishing aluminum, fiberglass, composites, hard woods and soft woods
  • hook and loop back allows quick, easy attachment and clean removal

Specifications

  • Manufacturer Package Quantity
    100
  • Disc Diameter
  • Grit Number
    P220
  • Max Rpm
    15000 rpm
  • Abrasive Type
    Coated Paper Discs,Discs
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    B-wt. Anti Loading Paper
  • Backing Weight
    B-wt. Anti Loading Paper
  • Color
    Beige
  • Overall Diameter
    5 in
  • Manufacturer Stock Number
    66623362946
  • Manufacturer Upc Number
    666233629465
  • Application
    Finishing,Microfinishing,Sanding
  • Country of Origin
    Canada
  • ECCN
    EAR99
  • Attachment Type
    Hook & Loop
  • Back Mounting Type
    Hook & Loop
  • Diameter
    5 in
  • Disc Attachment Type
    Hook & Loop
  • Coat Type
    Coated
  • Pad Diameter
    5 in
  • Mineral Type
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Color Finish
    Beige
  • Color When Dry
    Beige
  • Connection Type
    Hook & Loop
  • Contact Material
    Aluminum, Fiberglass/Composites, Hard Woods, Soft Woods
  • Disc Type
    Paper H&L Disc
  • Mounting Type
    Hook & Loop
  • Grit FEPA
    P220 Grit
  • Harmonization Code
    6805.20.0000
  • Material Application
    Aluminum,Fiberglass/Composites,Hard Woods,Soft Woods
  • Package Quantity
    1
  • Maximum Speed
    15000 rpm
  • Outside Diameter
    5 in
  • Size
    5 in
  • Stone Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought