Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623365789

Merit - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, B-wt. Anti Loading Paper Backing Material, P100 Grit, Beige Color
MI ITEM #03926226
MFR #66623365789

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
66623365789 6"X0" P100 PB273 IND DISCS
  • P-graded, sharp light-brown, aluminum oxide abrasive delivers fast cut rate, extended life, and consistent finish
  • Flexible, but strong, B-weight backing ensures durability and edge-tear resistance
  • Water-based non-pigmented stearate No-Fil treatment and open coat reduce loading with no color transfer to work
  • Good medium grit choice for blending, sanding, and stripping aluminum, fiberglass, composites, hard woods and soft woods
  • hook and loop back allows quick, easy attachment and clean removal

Specifications

  • Manufacturer Package Quantity
    100
  • Disc Diameter
  • Grit Number
    P100
  • Max Rpm
    15000 rpm
  • Abrasive Type
    Coated Paper Discs,Discs
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    B-wt. Anti Loading Paper
  • Backing Weight
    B-wt. Anti Loading Paper
  • Color
    Beige
  • Overall Diameter
    6 in
  • Manufacturer Stock Number
    66623365789
  • Manufacturer Upc Number
    666233657895
  • Application
    Finishing,Sanding
  • Country of Origin
    Canada
  • ECCN
    EAR99
  • Attachment Type
    Hook & Loop
  • Back Mounting Type
    Hook & Loop
  • Diameter
    6 in
  • Disc Attachment Type
    Hook & Loop
  • Coat Type
    Coated
  • Pad Diameter
    6 in
  • Mineral Type
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Color Finish
    Beige
  • Color When Dry
    Beige
  • Connection Type
    Hook & Loop
  • Contact Material
    Aluminum, Fiberglass/Composites, Hard Woods, Soft Woods
  • Disc Type
    Paper H&L Disc
  • Mounting Type
    Hook & Loop
  • Grit FEPA
    P100 Grit
  • Harmonization Code
    6805.20
  • Material Application
    Aluminum,Fiberglass/Composites,Hard Woods,Soft Woods
  • Package Quantity
    1
  • Maximum Speed
    15000 rpm
  • Outside Diameter
    6 in
  • Quick Change
    TS (Type II)
  • Size
    6 in
  • Stone Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought